ENERPAC

ENERPAC Single-acting aluminium hollow plunger cylinder RACH304

  • ERIKS:13329536
Image 1
Capacity: 20 - 150 tonnes.
Stroke: 50 - 250 mm.
Inner diameter hollow plunger 27 - 79 mm.
Maximum operating pressure: 700 bar.
Save to list

€3,344.95/ pieceexcl. VAT

€4,047.39incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RACH
Type (DA/SA)
Single acting spring return
Max. operating pressure
700 bar
Bore
95 mm
Max. force at max. working pressure
30000 kg
Number of extensions
1
Outer diameter piston rod
70 mm
Stroke
100 mm
Built-in size
267 mm
Front fixation
None
Rear fixation
None
Oilports
CR-400 connector