ENERPAC

ENERPAC Single-acting aluminium hollow plunger cylinder RACH10010

  • ERIKS:13329527
Image 1
Capacity: 20 - 150 tonnes.
Stroke: 50 - 250 mm.
Inner diameter hollow plunger 27 - 79 mm.
Maximum operating pressure: 700 bar.
Save to list

€10,440.50/ pieceexcl. VAT

€12,633.01incl. VAT

Estimated delivery date - 25/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RACH
Type (DA/SA)
Single acting spring return
Max. operating pressure
700 bar
Bore
185 mm
Max. force at max. working pressure
10000 kg
Number of extensions
1
Outer diameter piston rod
145 mm
Stroke
250 mm
Built-in size
527 mm
Front fixation
None
Rear fixation
None
Oilports
CR-400 connector