

€2,831.95/ pieceexcl. VAT
€3,426.66incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RAC |
Type (DA/SA) | Single acting spring return |
Max. operating pressure | 700 bar |
Bore | 95 mm |
Max. force at max. working pressure | 50000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 80 mm |
Stroke | 150 mm |
Built-in size | 286 mm |
Front fixation | None |
Rear fixation | None |
Oilports | CR-400 connector |
€227.24/ pieceexcl. VAT
€274.96incl. VAT
Estimated delivery date - 18/11/2026