

€9,500.00/ pieceexcl. VAT
€11,495.00incl. VAT
Estimated delivery date - 18/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RAC |
Type (DA/SA) | Single acting spring return |
Max. operating pressure | 700 bar |
Bore | 170 mm |
Max. force at max. working pressure | 150000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 140 mm |
Stroke | 250 mm |
Built-in size | 443 mm |
Front fixation | None |
Rear fixation | None |
Oilports | CR-400 connector |
€577.60/ pieceexcl. VAT
€698.90incl. VAT
Estimated delivery date - 03/12/2026