ENERPAC

ENERPAC Single-acting aluminium cylinder RAC106

  • ERIKS:14317297
Image 1
  • Capacity: 10 - 150 ton.
  • Stroke: 50 - 250 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€1,159.00/ pieceexcl. VAT

€1,402.39incl. VAT

Estimated delivery date - 28/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RAC
Type (DA/SA)
Single acting spring return
Max. operating pressure
700 bar
Bore
40 mm
Max. force at max. working pressure
10000 kg
Number of extensions
1
Outer diameter piston rod
32 mm
Stroke
150 mm
Built-in size
254 mm
Front fixation
None
Rear fixation
None
Oilports
CR-400 connector
Spare parts & accessories
Product Image

ENERPAC Base plate JBA10

  • Eriks:14317293
  • Manufacturer:JBA10

€135.36/ pieceexcl. VAT

€163.79incl. VAT

Estimated delivery date - 07/01/2027