

€956.65/ pieceexcl. VAT
€1,157.55incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RAC |
Type (DA/SA) | Single acting spring return |
Max. operating pressure | 700 bar |
Bore | 40 mm |
Max. force at max. working pressure | 10000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 32 mm |
Stroke | 50 mm |
Built-in size | 154 mm |
Front fixation | None |
Rear fixation | None |
Oilports | CR-400 connector |
€135.36/ pieceexcl. VAT
€163.79incl. VAT
Estimated delivery date - 07/01/2027