ENERPAC

ENERPAC Single-acting aluminium cylinder RAC1008

  • ERIKS:12530514
Image 1
  • Capacity: 10 - 150 ton.
  • Stroke: 50 - 250 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€5,623.05/ pieceexcl. VAT

€6,803.89incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RAC
Type (DA/SA)
Single acting spring return
Max. operating pressure
700 bar
Bore
135 mm
Max. force at max. working pressure
100000 kg
Number of extensions
1
Outer diameter piston rod
110 mm
Stroke
200 mm
Built-in size
371 mm
Front fixation
None
Rear fixation
None
Oilports
CR-400 connector
Spare parts & accessories
Product Image

ENERPAC Tilt saddle CATS150

  • Eriks:14317291
  • Manufacturer:CATS150

€448.40/ pieceexcl. VAT

€542.56incl. VAT

Estimated delivery date - 18/11/2026