

€1,164.70/ pieceexcl. VAT
€1,409.29incl. VAT
Estimated delivery date - 03/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Series | PRV |
Max. operating pressure | 350 bar |
Max. oilflow | 7 l/min |
Adjustment range | 5 - 130 bar |
Connections | 1/4" BSP |