

€1,947.50/ pieceexcl. VAT
€2,356.48incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Series | PRV |
Max. operating pressure | 350 bar |
Max. oilflow | 7 l/min |
Adjustment range | 30 - 300 bar |
Connections | 1/4" BSP |