ENERPAC

ENERPAC Pressure gauge G25317R

  • ERIKS:12531052
Image 1
Image 2
Image 1
Image 2
Save to list

€134.05/ pieceexcl. VAT

€162.20incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
G253
Model
Bourdon tube pressure gauge
Cabinet diameter
63 mm
Measuring range
from 0 to 70
Pressure unit
bar
Secondary scale division
0 - 1000
Pressure unit secondary scale
psi
Accuracy class
1.5 %
Blow-out included
Yes
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Direct
Connection location
Back mount
Connection type
Centric
Process connection
External thread
Size process connection
1/4" NPTF
Cabinet material
Stainless steel
Process connection material
Copper alloy
Window material
Glass
Indicator Light
No
Cabinet diameter
R63
a
63 mm
b
37 mm
e
63 mm