




€155.61/ pieceexcl. VAT
€188.29incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Series | G |
Model | Bourdon tube pressure gauge |
Cabinet diameter | 63 mm |
Measuring range | from 0 to 700 |
Pressure unit | bar |
Secondary scale division | 0 - 10000 |
Pressure unit secondary scale | psi |
Accuracy class | 1.5 % |
Blow-out included | Yes |
Liquid-damped | Yes |
Fill fluid | Glycerin |
Pressure gauge attachment | Direct |
Connection location | Lower mount |
Process connection | External thread |
Size process connection | 1/4" SAE #4 |
Cabinet material | Stainless steel |
Process connection material | Copper alloy |
Window material | Glass |
Indicator Light | No |
Cabinet diameter | R63 |
a | 63 mm |
b | 31 mm |
d | 93 mm |