




€338.20/ pieceexcl. VAT
€409.22incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Series | 15 |
Model | Bourdon tube pressure gauge |
Cabinet diameter | 38 mm |
Measuring range | from 0 to 700 |
Pressure unit | bar |
Secondary scale division | 0 - 10000 |
Pressure unit secondary scale | psi |
Accuracy class | 1.5 % |
Blow-out included | Yes |
Liquid-damped | No |
Pressure gauge attachment | Direct |
Connection location | Back mount |
Connection type | Centric |
Process connection | External thread |
Size process connection | 1/8" NPTF |
Cabinet material | Stainless steel |
Process connection material | Copper alloy |
Window material | Glass |
Indicator Light | No |
Cabinet diameter | R63 |
a | 38 mm |
b | 25 mm |
e | 50 mm |