ENERPAC

ENERPAC Pressure gauge 1534R

  • ERIKS:14797559
Image 1
Image 2
Image 1
Image 2
Series:G
Product Lines:Workholding Tools
  • ± 1.5% accuracy of full scale
  • All pressure sensing parts sealed and dampened by glycerine for long life
  • Includes safety blow-out disk and pressure equalizing membrane to prevent overpressurization
  • Copper alloy, coiled safety Bourdon tube for 70bar and higher
  • Dual bar and psi scale readings, 63 mm gauge face
Save to list

€304.00/ pieceexcl. VAT

€367.84incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
15
Model
Bourdon tube pressure gauge
Cabinet diameter
38 mm
Measuring range
from 0 to 400
Pressure unit
bar
Secondary scale division
0 - 6000
Pressure unit secondary scale
psi
Accuracy class
1.5 %
Blow-out included
Yes
Liquid-damped
No
Pressure gauge attachment
Direct
Connection location
Back mount
Connection type
Centric
Process connection
External thread
Size process connection
1/8" NPTF
Cabinet material
Stainless steel
Process connection material
Copper alloy
Window material
Glass
Indicator Light
No
Cabinet diameter
R63
a
38 mm
b
25 mm
e
50 mm