ENERPAC

ENERPAC Nut splitter power head NSPH4

  • ERIKS:14798477
Image 1
  • Bolt range: M12 - M48.
  • Hexagon nut range: 19 - 75 mm
  • Capacity: 120 - 500 kN (12 - 500 tons).
  • Maximum operating pressure: 700 bar (NSH-series)
Save to list

€6,182.00/ pieceexcl. VAT

€7,480.22incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
NSH
Series
NSH