ENERPAC

ENERPAC Multifluid hand pump MP350

  • ERIKS:12530937
Image 1
  • 'Flow at rated pressure: 1,6 - 20,6 cm3/stroke.
  • Maximum operating pressure: 110 - 1000 bar.
Save to list

€2,180.25/ pieceexcl. VAT

€2,638.10incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
MP
Type
Hand pump
Release/Descent Control Valve
Yes
Relief valve
Yes
Directional control valve
No
Flow low pressure pump
52.6 cm³/stroke
Flow high-pressure pump
7.8 cm³/stroke
Max. operating pressure
350 bar
Execution
Two stage