

€7,219.05/ pieceexcl. VAT
€8,735.05incl. VAT
Estimated delivery date - 18/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RT |
Type (DA/SA) | Single acting |
Max. operating pressure | 700 bar |
Max. force at max. working pressure | 20200 kg |
Number of extensions | 3 |
Stroke | 500 mm |
Built-in size | 299 mm |
Oilports | CR-400 connector |