ENERPAC

ENERPAC Multi-Stage telescopic cylinder RT2111

  • ERIKS:13329600
Image 1
  • Capacity: 14 - 31,5 ton.
  • Stroke: 270 - 600 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€4,704.40/ pieceexcl. VAT

€5,692.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RT
Type (DA/SA)
Single acting
Max. operating pressure
700 bar
Max. force at max. working pressure
20200 kg
Number of extensions
2
Stroke
300 mm
Built-in size
299 mm
Oilports
CR-400 connector