ENERPAC

ENERPAC Multi-Stage telescopic cylinder RT1510

  • ERIKS:13329598
Image 1
  • Capacity: 14 - 31,5 ton.
  • Stroke: 270 - 600 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€3,612.85/ pieceexcl. VAT

€4,371.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RT
Type (DA/SA)
Single acting
Max. operating pressure
700 bar
Max. force at max. working pressure
14000 kg
Number of extensions
2
Stroke
270 mm
Built-in size
269 mm
Oilports
CR-400 connector