ENERPAC

ENERPAC Modulair air hydraulic pump ZA4408MX

  • ERIKS:13329893
Image 1
  • Reservoir capacity: 4,0 - 40 liter.
  • Flow at Rated Pressure: 1,31 l/min.
  • Air consumption: 227 - 340 l/min.
  • Maximum operating pressure: 700 bar.
Save to list

€8,460.70/ pieceexcl. VAT

€10,237.45incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
ZA4
Type
High pressure air-hydraulic pump
Max. operating pressure
700 bar
Code
ZA4408MX