

€1,163.75/ pieceexcl. VAT
€1,408.14incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Series | P |
Type | Hand pump |
Release/Descent Control Valve | Yes |
Relief valve | Yes |
Directional control valve | No |
Flow high-pressure pump | 9.5 cm³/stroke |
Tank capacity | 3,277 l |
Max. operating pressure | 175 bar |
Execution | Single stage |
Connection outlet | 1/4" - 18 NPTF |