

€1,399.35/ pieceexcl. VAT
€1,693.21incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RLT |
Type (DA/SA) | Single acting |
Max. operating pressure | 700 bar |
Max. force at max. working pressure | 4400 kg |
Number of extensions | 3 |
Stroke | 23 mm |
Built-in size | 54 mm |
Oilports | CR-400 connector |