

€2,114.70/ pieceexcl. VAT
€2,558.79incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RLT |
Type (DA/SA) | Single acting |
Max. operating pressure | 700 bar |
Max. force at max. working pressure | 31500 kg |
Number of extensions | 2 |
Stroke | 29 mm |
Built-in size | 89 mm |
Oilports | CR-400 connector |