ENERPAC

ENERPAC Low-height telescopic cylinder RLT230

  • ERIKS:13538785
Image 1
  • Capacity: 4,4 - 74,1 ton.
  • Stroke: 17 - 40 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€1,600.75/ pieceexcl. VAT

€1,936.91incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RLT
Type (DA/SA)
Single acting
Max. operating pressure
700 bar
Max. force at max. working pressure
23700 kg
Number of extensions
2
Stroke
27 mm
Built-in size
75 mm
Oilports
CR-400 connector