ENERPAC

ENERPAC Lithium-Ion battery 82v ZC82V4NA

  • ERIKS:14797487
Image 1
ZC-Series, Cordless Hydraulic Pumps
  • Reservoir capacity: 8 liter.
  • Flow at rated pressure: 0,52 l/min.
  • Motor size: 1,0 kW.
  • Maximum operating pressure: 700 bar.
Save to list

€784.70/ pieceexcl. VAT

€949.49incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
ZC
Type
Accessories
Code
ZC82V4NA