

€242.25/ pieceexcl. VAT
€293.12incl. VAT
4 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Series | GP |
Cabinet diameter | 100 mm |
Measuring range | from 0 to 700 |
Pressure unit | bar |
Blow-out included | No |
Liquid-damped | Yes |
Fill fluid | Glycerin |
Pressure gauge attachment | Direct |
Connection location | Below |
Process connection | External thread |
Size process connection | 1/2" NPTF |
Indicator Light | No |
€137.97/ pieceexcl. VAT
€166.94incl. VAT
Estimated delivery date - 14/01/2027€89.04/ pieceexcl. VAT
€107.74incl. VAT
2 In stock - Estimated delivery date 13/11/2026€89.04/ pieceexcl. VAT
€107.74incl. VAT
6 In stock - Estimated delivery date 13/11/2026