ENERPAC

ENERPAC Hydraulic pressure gauge G2516L

  • ERIKS:12531049
Image 1
Image 2
Image 1
Image 2
Save to list

€134.05/ pieceexcl. VAT

€162.20incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
G
Cabinet diameter
63 mm
Measuring range
from 0 to 200
Pressure unit
bar
Secondary scale division
0 - 3000
Pressure unit secondary scale
psi
Accuracy class
1.5 %
Blow-out included
No
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Direct
Connection location
Below
Process connection
External thread
Size process connection
1/4" NPTF
Indicator Light
No