




€128.18/ pieceexcl. VAT
€155.10incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Series | G |
Cabinet diameter | 63 mm |
Measuring range | from 0 to 20 |
Pressure unit | bar |
Secondary scale division | 0 - 300 |
Pressure unit secondary scale | psi |
Accuracy class | 1.5 % |
Blow-out included | No |
Liquid-damped | Yes |
Fill fluid | Glycerin |
Pressure gauge attachment | Direct |
Connection location | Below |
Process connection | External thread |
Size process connection | 1/4" NPTF |
Indicator Light | No |