ENERPAC

ENERPAC Hydraulic pressure gauge G2510L

  • ERIKS:12531031
Image 1
Image 2
Image 1
Image 2
Save to list

€128.18/ pieceexcl. VAT

€155.10incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
G
Cabinet diameter
63 mm
Measuring range
from 0 to 11
Pressure unit
bar
Secondary scale division
0 - 160
Pressure unit secondary scale
psi
Accuracy class
1.5 %
Blow-out included
No
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Direct
Connection location
Below
Process connection
External thread
Size process connection
1/4" NPTF
Indicator Light
No