ENERPAC

ENERPAC Hydraulic coupler FH604

  • ERIKS:12526433
Image 1
  • Maximum flow capacity: 6,1-40,0 l/min.
  • Thread: 1/4"-3/8" NPTF.
  • Maximum operating pressure: 700-800 bar.
Save to list

€257.45/ pieceexcl. VAT

€311.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type of component
Push-pull coupling
Maximum operating pressure
700 bar
Max. flow rate
40 l/min