ENERPAC

ENERPAC Hydraulic coupler CFF250

  • ERIKS:12526442
Image 1
  • Maximum flow capacity: 6,1-40,0 l/min.
  • Thread: 1/4"-3/8" NPTF.
  • Maximum operating pressure: 700-800 bar.
Save to list

€279.30/ pieceexcl. VAT

€337.95incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type of component
Push-pull coupling
Maximum operating pressure
800 bar
Max. flow rate
6.1 l/min