

€2,456.70/ pieceexcl. VAT
€2,972.61incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | CUSP |
Type (DA/SA) | Single acting |
Max. operating pressure | 700 bar |
Bore | 140 mm |
Max. force at max. working pressure | 100000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 170 mm |
Stroke | 10 mm |
Built-in size | 63.5 mm |
Oilports | CR-400 connector |