ENERPAC

ENERPAC Electric pump 380V, 3 Ph ZE3840MW

  • ERIKS:13329923
Image 1
ZE-Series, Electric Pumps
  • Reservoir capacity: 4 - 40 liter.
  • Flow at Rated Pressure: 0,55 - 2,73 L/min.
  • Motor size: 0,75 - 5,6 kW.
  • Maximum operating pressure: 700 bar.
Save to list

€7,033.80/ pieceexcl. VAT

€8,510.90incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
ZE
Type
High pressure electric pump
Max. operating pressure
700 bar
Code
ZE3840MW
Spare parts & accessories
Product Image

ENERPAC Roll cage ZRB-40

  • Eriks:12530596
  • Manufacturer:ZRB-40

€565.25/ pieceexcl. VAT

€683.95incl. VAT

Estimated delivery date - 24/12/2026
Product Image

ENERPAC Return line filter ZPF

  • Eriks:12530577
  • Manufacturer:ZPF

€599.45/ pieceexcl. VAT

€725.33incl. VAT

1 In stock - Estimated delivery date 16/11/2026