ENERPAC

ENERPAC Electric pump 380V, 3 Ph ZE3420LW

  • ERIKS:13329916
Image 1
ZE-Series, Electric Pumps
  • Reservoir capacity: 4 - 40 liter.
  • Flow at Rated Pressure: 0,55 - 2,73 L/min.
  • Motor size: 0,75 - 5,6 kW.
  • Maximum operating pressure: 700 bar.
Save to list

€7,793.80/ pieceexcl. VAT

€9,430.50incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
ZE
Type
High pressure electric pump
Max. operating pressure
700 bar
Code
ZE3420LW
Spare parts & accessories
Product Image

ENERPAC Level/temperature switch ZLSU4

  • Eriks:12530548
  • Manufacturer:ZLS-U4

€488.30/ pieceexcl. VAT

€590.84incl. VAT

Estimated delivery date - 08/12/2026
Product Image

ENERPAC Roll cage ZRB-20

  • Eriks:12530593
  • Manufacturer:ZRB-20

€565.25/ pieceexcl. VAT

€683.95incl. VAT

Estimated delivery date - 15/12/2026
Product Image

ENERPAC Pressure switch ZPS-E3

  • Eriks:12530922
  • Manufacturer:ZPS-E3

€1,465.85/ pieceexcl. VAT

€1,773.68incl. VAT

Estimated delivery date - 15/12/2026
Product Image

ENERPAC Heat exchanger ZHE-E10

  • Eriks:12531050
  • Manufacturer:ZHE-E10

€1,152.35/ pieceexcl. VAT

€1,394.34incl. VAT

Estimated delivery date - 15/12/2026