ENERPAC

ENERPAC Electric pump 380V, 3 Ph ZE3310SW

  • ERIKS:13329914
Image 1
ZE-Series, Electric Pumps
  • Reservoir capacity: 4 - 40 liter.
  • Flow at Rated Pressure: 0,55 - 2,73 L/min.
  • Motor size: 0,75 - 5,6 kW.
  • Maximum operating pressure: 700 bar.
Save to list

€9,590.25/ pieceexcl. VAT

€11,604.20incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
ZE
Type
High pressure electric pump
Max. operating pressure
700 bar
Code
ZE3310SW
Spare parts & accessories
Product Image

ENERPAC Pressure switch ZPS-E3

  • Eriks:12530922
  • Manufacturer:ZPS-E3

€1,465.85/ pieceexcl. VAT

€1,773.68incl. VAT

Estimated delivery date - 17/12/2026
Product Image

ENERPAC Pressure transducer ZPTU4

  • Eriks:12530919
  • Manufacturer:ZPT-U4

€1,128.60/ pieceexcl. VAT

€1,365.61incl. VAT

Estimated delivery date - 18/11/2026
Product Image

ENERPAC Return line filter ZPF

  • Eriks:12530577
  • Manufacturer:ZPF

€599.45/ pieceexcl. VAT

€725.33incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

ENERPAC Level/temperature switch ZLSU4

  • Eriks:12530548
  • Manufacturer:ZLS-U4

€488.30/ pieceexcl. VAT

€590.84incl. VAT

Estimated delivery date - 10/12/2026