ENERPAC

ENERPAC Electric pump 380V, 3 Ph ZE3120DW

  • ERIKS:13329905
Image 1
ZE-Series, Electric Pumps
  • Reservoir capacity: 4 - 40 liter.
  • Flow at Rated Pressure: 0,55 - 2,73 L/min.
  • Motor size: 0,75 - 5,6 kW.
  • Maximum operating pressure: 700 bar.
Save to list

€8,126.30/ pieceexcl. VAT

€9,832.82incl. VAT

Estimated delivery date - 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
ZE
Type
High pressure electric pump
Max. operating pressure
700 bar
Code
ZE3120DW
Spare parts & accessories
Product Image

ENERPAC Level/temperature switch ZLSU4

  • Eriks:12530548
  • Manufacturer:ZLS-U4

€488.30/ pieceexcl. VAT

€590.84incl. VAT

Estimated delivery date - 24/11/2026
Product Image

ENERPAC Pendant ZCP-1

  • Eriks:12530454
  • Manufacturer:ZCP-1

€395.20/ pieceexcl. VAT

€478.19incl. VAT

Estimated delivery date - 30/10/2026
Product Image

ENERPAC Return line filter ZPF

  • Eriks:12530577
  • Manufacturer:ZPF

€599.45/ pieceexcl. VAT

€725.33incl. VAT

1 In stock - Estimated delivery date 23/10/2026
Product Image

ENERPAC Roll cage ZRB-20

  • Eriks:12530593
  • Manufacturer:ZRB-20

€565.25/ pieceexcl. VAT

€683.95incl. VAT

Estimated delivery date - 01/12/2026