ENERPAC

ENERPAC Electric pump 230V, 1 Ph ZU4208JE

  • ERIKS:12526366
Image 1
ZU4-Series, Portable Electric Pumps
  • Reservoir capacity: 4 - 40 liter.
  • High-efficiency two-speed pump design
  • Flow at Rated Pressure: 1,0 l/min
  • Motor size: 1,25 kW.
  • Maximum operating pressure: 700 bar.
Save to list

€6,391.98/ pieceexcl. VAT

€7,734.30incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
ZU4
Type
High pressure electric pump
Max. operating pressure
700 bar
Code
ZU4208JE
Spare parts & accessories
Product Image

ENERPAC Roll cage ZRC-04H

  • Eriks:13329998
  • Manufacturer:ZRC-04H

€565.25/ pieceexcl. VAT

€683.95incl. VAT

Estimated delivery date - 15/12/2026
Product Image

ENERPAC Skidbar SBZ4

  • Eriks:12530575
  • Manufacturer:SBZ4L

€320.15/ pieceexcl. VAT

€387.38incl. VAT

Estimated delivery date - 15/12/2026
Product Image

ENERPAC Heat exchanger ZHE-U115

  • Eriks:13329995
  • Manufacturer:ZHE-U115

€1,152.35/ pieceexcl. VAT

€1,394.34incl. VAT

Estimated delivery date - 15/12/2026
Product Image

ENERPAC Skidbar SBZ4

  • Eriks:12530573
  • Manufacturer:SBZ4

€320.15/ pieceexcl. VAT

€387.38incl. VAT

Estimated delivery date - 08/12/2026