ENERPAC

ENERPAC Electric pump 230V, 1 Ph ZU4108DE

  • ERIKS:12526374
Image 1
ZU4-Series, Portable Electric Pumps
  • Reservoir capacity: 4 - 40 liter.
  • High-efficiency two-speed pump design
  • Flow at Rated Pressure: 1,0 l/min
  • Motor size: 1,25 kW.
  • Maximum operating pressure: 700 bar.
Save to list

€7,516.16/ pieceexcl. VAT

€9,094.55incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
ZU4
Type
High pressure electric pump
Max. operating pressure
700 bar
Code
ZU4108DE
Spare parts & accessories
Product Image

ENERPAC Pump toot switch ZCF2

  • Eriks:12531044
  • Manufacturer:ZCF-2

€940.50/ pieceexcl. VAT

€1,138.01incl. VAT

Estimated delivery date - 14/12/2026
Product Image

ENERPAC Roll cage ZRC-04

  • Eriks:13329997
  • Manufacturer:ZRC-04

€565.25/ pieceexcl. VAT

€683.95incl. VAT

Estimated delivery date - 12/11/2026
Product Image

ENERPAC Return line filter ZPF

  • Eriks:12530577
  • Manufacturer:ZPF

€599.45/ pieceexcl. VAT

€725.33incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

ENERPAC Heat exchanger ZHE-U230

  • Eriks:13329996
  • Manufacturer:ZHE-U230

€1,119.10/ pieceexcl. VAT

€1,354.11incl. VAT

Estimated delivery date - 12/11/2026