ENERPAC

ENERPAC Electric pump 230V, 1 Ph USA plug ZE4404XI

  • ERIKS:14797259
Image 1
ZE-Series, Electric Pumps
  • Reservoir capacity: 4 - 40 liter.
  • Flow at Rated Pressure: 0,55 - 2,73 L/min.
  • Motor size: 0,75 - 5,6 kW.
  • Maximum operating pressure: 700 bar.
Save to list

€9,653.90/ pieceexcl. VAT

€11,681.22incl. VAT

Estimated delivery date - 14/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
ZE
Type
High pressure electric pump
Max. operating pressure
700 bar
Code
ZE4404XI