ENERPAC

ENERPAC Economy electric hydraulic pump 115V PUD1100B

  • ERIKS:14797409
Image 1
PU-Series, Economy Electric Pumps
  • Reservoir capacity: 1,9- 3,8 liter.
  • Flow at Rated Pressure: 3,31 l/min 1st stage, 0,32 l/min 2nd stage.
  • Maximum operating pressure: 1st stage 13 bar; 2nd stage 700 bar.
  • Motor size: 0,37 kW.
Save to list

€4,017.55/ pieceexcl. VAT

€4,861.24incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
PU
Type
High pressure electric pump
Max. operating pressure
700 bar
Code
PUD1100B