

€1,315.75/ pieceexcl. VAT
€1,592.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | BRD |
Type (DA/SA) | Single acting |
Max. operating pressure | 700 bar |
Bore | 38.1 mm |
Max. force at max. working pressure | 8000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 25.4 mm |
Stroke | 79 mm |
Built-in size | 274 mm |
Front fixation | External thread |
Rear fixation | External thread |
€363.85/ pieceexcl. VAT
€440.26incl. VAT
Estimated delivery date - 12/11/2026€363.85/ pieceexcl. VAT
€440.26incl. VAT
Estimated delivery date - 12/11/2026€183.77/ pieceexcl. VAT
€222.36incl. VAT
Estimated delivery date - 12/11/2026€127.45/ pieceexcl. VAT
€154.21incl. VAT
Estimated delivery date - 12/11/2026