

€1,023.15/ pieceexcl. VAT
€1,238.01incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | BRD |
Type (DA/SA) | Single acting |
Max. operating pressure | 700 bar |
Bore | 25.4 mm |
Max. force at max. working pressure | 4000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 19 mm |
Stroke | 28 mm |
Built-in size | 186 mm |
Front fixation | External thread |
Rear fixation | External thread |
€214.40/ pieceexcl. VAT
€259.42incl. VAT
Estimated delivery date - 12/11/2026€123.50/ pieceexcl. VAT
€149.44incl. VAT
Estimated delivery date - 12/11/2026€216.37/ pieceexcl. VAT
€261.81incl. VAT
Estimated delivery date - 17/11/2026€182.78/ pieceexcl. VAT
€221.16incl. VAT
Estimated delivery date - 17/11/2026