

€3,194.85/ pieceexcl. VAT
€3,865.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | BRD |
Type (DA/SA) | Single acting |
Max. operating pressure | 700 bar |
Bore | 63.5 mm |
Max. force at max. working pressure | 23000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 47.8 mm |
Stroke | 159 mm |
Built-in size | 424 mm |
Front fixation | External thread |
Rear fixation | External thread |
€682.10/ pieceexcl. VAT
€825.34incl. VAT
Estimated delivery date - 28/01/2027€189.70/ pieceexcl. VAT
€229.54incl. VAT
Estimated delivery date - 13/11/2026€665.00/ pieceexcl. VAT
€804.65incl. VAT
Estimated delivery date - 28/01/2027€340.10/ pieceexcl. VAT
€411.52incl. VAT
Estimated delivery date - 13/11/2026