

€2,324.65/ pieceexcl. VAT
€2,812.83incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | BRD |
Type (DA/SA) | Single acting |
Max. operating pressure | 700 bar |
Bore | 50.8 mm |
Max. force at max. working pressure | 15000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 35 mm |
Stroke | 159 mm |
Built-in size | 389 mm |
Front fixation | External thread |
Rear fixation | External thread |
€157.09/ pieceexcl. VAT
€190.08incl. VAT
Estimated delivery date - 12/11/2026€274.55/ pieceexcl. VAT
€332.21incl. VAT
Estimated delivery date - 12/11/2026€597.55/ pieceexcl. VAT
€723.04incl. VAT
Estimated delivery date - 27/01/2027€620.35/ pieceexcl. VAT
€750.62incl. VAT
Estimated delivery date - 27/01/2027