ENERPAC

ENERPAC Double-acting long-stroke cylinder RR506

  • ERIKS:12526267
Image 1
  • Capacity: 10 - 520 ton.
  • Stroke: 57 - 1219 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€3,211.00/ pieceexcl. VAT

€3,885.31incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RR
Type (DA/SA)
Double acting
Max. operating pressure
700 bar
Bore
95.2 mm
Max. force at max. working pressure
50000 kg
Number of extensions
1
Outer diameter piston rod
79.5 mm
Stroke
156 mm
Built-in size
331 mm
Front fixation
None
Rear fixation
None
Oilports
CR-400 connector
Spare parts & accessories
Product Image

ENERPAC Tilt saddle CATS100

  • Eriks:14162499
  • Manufacturer:CATS100

€342.00/ pieceexcl. VAT

€413.82incl. VAT

Estimated delivery date - 13/11/2026