

€2,609.65/ pieceexcl. VAT
€3,157.68incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RR |
Type (DA/SA) | Double acting |
Max. operating pressure | 700 bar |
Bore | 73.2 mm |
Max. force at max. working pressure | 30000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 54.1 mm |
Stroke | 209 mm |
Built-in size | 395 mm |
Front fixation | None |
Rear fixation | None |
Oilports | CR-400 connector |
€64.22/ pieceexcl. VAT
€77.71incl. VAT
1 In stock - Estimated delivery date 06/11/2026€229.22/ pieceexcl. VAT
€277.36incl. VAT
Estimated delivery date - 13/11/2026