ENERPAC

ENERPAC Double-acting long-stroke cylinder RR1502

  • ERIKS:12526275
Image 1
  • Capacity: 10 - 520 ton.
  • Stroke: 57 - 1219 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€7,021.45/ pieceexcl. VAT

€8,495.95incl. VAT

Estimated delivery date - 09/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RR
Type (DA/SA)
Double acting
Max. operating pressure
700 bar
Bore
158.8 mm
Max. force at max. working pressure
140000 kg
Number of extensions
1
Outer diameter piston rod
114.3 mm
Stroke
57 mm
Built-in size
196 mm
Front fixation
None
Rear fixation
None
Oilports
CR-400 connector