

€11,959.55/ pieceexcl. VAT
€14,471.06incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RR |
Type (DA/SA) | Double acting |
Max. operating pressure | 700 bar |
Bore | 158.8 mm |
Max. force at max. working pressure | 140000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 114.3 mm |
Stroke | 333 mm |
Built-in size | 582 mm |
Front fixation | None |
Rear fixation | None |
Oilports | CR-400 connector |