

€2,403.50/ pieceexcl. VAT
€2,908.24incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RR |
Type (DA/SA) | Double acting |
Max. operating pressure | 700 bar |
Bore | 42.9 mm |
Max. force at max. working pressure | 10000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 34.9 mm |
Stroke | 305 mm |
Built-in size | 457 mm |
Front fixation | None |
Rear fixation | None |
Oilports | CR-400 connector |
€80.03/ pieceexcl. VAT
€96.84incl. VAT
Estimated delivery date - 12/11/2026€64.22/ pieceexcl. VAT
€77.71incl. VAT
1 In stock - Estimated delivery date 05/11/2026€194.64/ pieceexcl. VAT
€235.51incl. VAT
1 In stock - Estimated delivery date 05/11/2026