ENERPAC

ENERPAC Double-acting hollow plunger cylinder RRH1508

  • ERIKS:12526262
Image 1
  • Capacity: 30 - 145 ton.
  • Stroke: 38 - 258 mm.
  • Inner diameter hollow plunger: 33,3 - 79,2 mm.
  • Maximum operating pressure: 700 bar.
Save to list

€17,983.50/ pieceexcl. VAT

€21,760.04incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RRH
Type (DA/SA)
Double acting
Max. operating pressure
700 bar
Bore
190.5 mm
Max. force at max. working pressure
145000 kg
Number of extensions
1
Outer diameter piston rod
152.4 mm
Stroke
203 mm
Built-in size
349 mm
Front fixation
Internal thread
Rear fixation
None
Oilports
CR-400 connector