

€4,807.00/ pieceexcl. VAT
€5,816.47incl. VAT
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | HCRL |
Type (DA/SA) | Double acting |
Max. operating pressure | 700 bar |
Bore | 100 mm |
Max. force at max. working pressure | 50000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 90 mm |
Stroke | 250 mm |
Built-in size | 427 mm |